Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-WAX Capillary Columns, 30m
SDP

Catalog No. p-3587414 Shop All Restek Corporation Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.28 mm
0.53 mm
Particle Size:
0.25 μm
0.5 μm
1 μm
1.5 μm
2 μm
Includes:
2.5 in. Coil
3.5 in. Coil
5 in. Coil
7 in. Coil
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Particle Size Includes
06-713-785 0.53 mm 0.25 μm -
06-713-786 0.53 mm 0.25 μm 3.5 in. Coil
06-713-806 0.28 mm 0.5 μm 3.5 in. Coil
06-713-818 0.53 mm 0.5 μm 5 in. Coil
06-713-852 0.53 mm 1 μm 3.5 in. Coil
06-713-849 0.28 mm 1 μm 3.5 in. Coil
06-713-854 0.53 mm 1 μm 3.5 in. Coil
06-713-846 0.28 mm 1 μm 3.5 in. Coil
06-713-848 0.28 mm 1 μm 7 in. Coil
06-713-865 0.53 mm 1 μm 3.5 in. Coil
06-713-902 0.53 mm 1.5 μm 7 in. Coil
06-713-904 0.53 mm 1.5 μm 2.5 in. Coil
06-713-905 0.53 mm 1.5 μm 3.5 in. Coil
06-713-913 0.53 mm 2 μm 7 in. Coil
06-713-915 0.53 mm 2 μm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06-713-785 Supplier Restek™ Supplier No. 70625273600

General-purpose columns for FAMEs, flavor compounds, essential oils, amines, solvents, xylene isomers, and U.S. EPA Method 603 (acrolein/acrylonitrile).

  • Polar phase
  • Crossbond™ Carbowax polyethylene glycol provides oxidation resistance
  • Siltek treated
  • Equivalent to USP G14, G15, G16, G20, and G39 phases
  • Standard coil diameter: 4.5 in.

Order Info

Custom lengths and film thicknesses available.

Specifications

Diameter (Metric) Inner 0.53 mm
USP Type G14, G15, G16, G20, G39
Stationary Phase Carbowax™ Polyethylene Glycol
Max. Temperature 445°C
For Use With (Application) FAMEs, Flavor Compounds Analysis, Essential Oils, Amines, Solvents Analysis, Xylene Isomers Analysis
Particle Size 0.25 μm
Temperature Range 40°C to 250/260°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Mxt™-Wax
Polarity Polar
Coating Siltek™
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.