Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT-WAX Silcosteel Capillary Columns: 10m
SDP

Catalog No. 06714038 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Film Thickness:
0.4 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Film Thickness
06-714-038 0.4 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-714-038 Supplier Restek™ Supplier No. 71864
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General-purpose, unbreakable Silcosteel-treated column for analyzing FAMEs, solvents, and flavor compounds.

x

  • Column Type: Capillary column
  • Material: Unbreakable Silcosteel-treated stainless steel tubing
  • Stationary Phase: Mxt™-Wax (Crossbond Carbowax™ polyethylene glycol)
  • Temperature Range: 40°C to 250°C
  • USP Classification: G14, G15, G16, G20, G39
  • Key Applications: FAMEs, solvents, BTEX, flavor compounds, essential oils, acids, amines, xylene isomers, EPA Method 603
  • Performance Characteristics: Resistant to oxidative damage; resists damage from strongly acidic or basic volatile compounds

Specifications

For Use With (Application) Amines Analysis, Flavor Compounds Analysis, Essential Oils, Amines, Solvents Analysis, Xylene Isomers Analysis
Film Thickness 0.4 μm
Length (Metric) 10 m
Material Stainless Steel
Polarity Polar
Coating Siltek™
USP Type G14, G15, G16, G20, G39
Stationary Phase Mxt™-Wax
Type Capillary Column
Diameter (Metric) Inner 0.18 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) 40°C to 250°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.