Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT Y-Union Connector Kits For Fused Silica Columns
SDP

Catalog No. 06711571 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
For Use With:
0.25 mm I.D. Fused Silica Columns
0.32 mm I.D. Fused Silica Columns
0.53 mm I.D. Fused Silica Columns
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With Diameter (Metric) Inner
06-711-571 0.25 mm I.D. Fused Silica Columns 0.25 mm
06-711-569 0.53 mm I.D. Fused Silica Columns 0.53 mm
06-711-570 0.32 mm I.D. Fused Silica Columns 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-711-571 Supplier Restek™ Supplier No. 21389
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For connecting metal and/or fused silica GC columns.

These MXT connectors can be used with fused silica tubing because of a Valcon polyimide, 1/32 in., one-piece fused silica adapter. This unique graphite-reinforced composite allows a capillary column to slide into the adapter and be locked in place simply by loosening and tightening the fitting.

  • Low-dead-volume, leak-tight connection
  • Reusable
  • Siltek treatment ensures maximum inertness
  • Ideal for connecting a guard column or transfer line to an analytical column
  • Use to oven temperatures of 350°C
  • Can also be used for connecting fused silica to metal
  • Includes MXT union, three 1/32 in. nuts and three one-piece, fused silica adapters

Specifications

Type Connector
Diameter (Metric) Inner 0.25 mm
Includes MXT union, three 1/32 in. nuts and three one-piece, fused silica adapters
For Use With 0.25 mm I.D. Fused Silica Columns
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.