Learn More
Description
- Columns with unique selectivity for resolving unsaturated light hydrocarbons
- SilcoSmooth Tubing
- Column Configuration: General configuration
- I.D.: 2mm
- O.D.: 0.125 in.
- Length: 20 ft.
- Mesh Size: 80/100
Column Configuration Key: General - General Configuration
Specifications
Specifications
| Max. Temperature | 150°C |
| Length (Metric) | 6096 mm |
| Material | SilcoSmooth™ |
| Packing Material | n-Octane on Res-Sil™ C |
| Mesh Size | 80/100 |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 3.175 mm |
| Stationary Phase | n-Octane on Res-Sil™ C |
| Product Type | General |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
