Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ One-Piece Fused Silica Adaptor Ferrule
SDP

Catalog No. 06718355 Shop All Restek Corporation Products
Encompass_Preferred
Catalog No. 06-718-355 Supplier Restek™ Supplier No. 21015
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Fused silica adaptor ferrules made from Valcon polyimide or virgin polyimide.

Fused silica adaptor ferrules are made from Valcon polyimide, a unique, graphite-reinforced composite specially prepared to maximize mechanical stability at temperatures up to 350°C. The determining factor for selecting adaptor ferrule size is the fused silica tubing OD.

Specifications

Size (English) 0.0625 in.
Material Virgin Polyimide
Temperature (English) Max. 662°F
Diameter (English) Inner Tubing 0.003 to 0.031 in.
Diameter (English) Outer Tubing 0.009 to 0.015 in.
Diameter (Metric) Outer Tubing 0.025 to 0.04 cm
Size (Metric) 0.158 cm
Type Replacement Nut
Diameter (Metric) Inner Tubing 0.01 to 0.025 cm
Temperature (Metric) Max 350°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.