Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ One-Piece Fused Silica Adaptor Ferrule
SDP

Catalog No. 06717597 Shop All Restek Corporation Products
Encompass
Change view
Click to view available options
Diameter (Metric) Inner Tubing:
0.01 to 0.025 cm
0.025 cm
0.032 cm
0.053 cm
Diameter (Metric) Outer Tubing:
<0.025 to 0.04 cm
0.025 to 0.04 cm
0.04 to 0.05 cm
0.05 to 0.08 cm
Size (Metric):
0.079 cm
0.158 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Tubing Diameter (Metric) Outer Tubing Size (Metric)
06-717-597 0.032 cm 0.04 to 0.05 cm 0.079 cm
06-717-595 0.025 cm <0.025 to 0.04 cm 0.079 cm
06-717-600 0.032 cm 0.04 to 0.05 cm 0.158 cm
06-717-598 0.053 cm 0.05 to 0.08 cm 0.079 cm
06-717-599 0.01 to 0.025 cm 0.025 to 0.04 cm 0.158 cm
06-717-601 0.053 cm 0.05 to 0.08 cm 0.158 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-717-597 Supplier Restek™ Supplier No. 20140
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Fused silica adaptor ferrules made from Valcon polyimide or virgin polyimide.

Fused silica adaptor ferrules are made from Valcon polyimide, a unique, graphite-reinforced composite specially prepared to maximize mechanical stability at temperatures up to 350°C. The determining factor for selecting adaptor ferrule size is the fused silica tubing OD.

Specifications

Material Valcon Polyimide, Fused Silica
Size (English) 0.0312 in.
Temperature (English) Max. 662°F
Diameter (English) Inner Tubing 0.012 in.
Diameter (English) Outer Tubing 0.015 to 0.019 in.
Temperature (Metric) Max 350°C
Size (Metric) 0.079 cm
Type Valco Adaptor Ferrule
Diameter (Metric) Outer Tubing 0.04 to 0.05 cm
Diameter (Metric) Inner Tubing 0.032 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.