Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Parker Balston™ Zero Air Generators
SDP

Gets installed easily and consumes little bench space

Supplier:  Restek™ 20683

 View more versions of this product

Catalog No. 06-710-906


Only null left
Add to Cart
Request a Quote

Description

Description

  • Turn in-house compressed air into ultra-pure air
  • Removes hydrocarbons to <0.1ppm by catalytic oxidation
  • Operates at 40 to 125psi

Order Info

Replacement towers (Cat. Nos. 06-710-809 through -813) and maintenance kits (Cat. Nos. 06-711-700 and -701) available separately.

Specifications

Specifications

3.5A
13 in.
30 L/min.
40.64 cm
0.25 in. NPTF
19 kg
27.94 cm
120VAC 60Hz
HPZA-30000
40 to 125 psi
Zero Air Gas Generator
CE
33 cm
16 in.
25°C
120 VAC
11 in.
Inlet/Outlet Ports: 1/4 in. NPT (female)
25°C
66
60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.