Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Polyimide Polymer Ferrules
SDP

Catalog No. 06719401 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inside:
0.05 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
06-719-401 0.05 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-719-401 Supplier Restek™ Supplier No. 22215
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stable to 350°C

  • 100% high-temperature polyimide
  • Durable, tends to permanently seal to the column

Specifications

Material Vespel
For Use With (Equipment) 0.0625 in. Compression Fitting, Fits Column I.D. 0.32 mm
Diameter (English) Inside 0.019 in.
Temperature (English) Max. 662°F
Temperature (Metric) Max 350°C
Type Capillary Ferrule
Diameter (Metric) Inside 0.05 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.