Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Polyimide Resin
SDP

Catalog No. 06717770 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Packaging Quantity:
5 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
06-717-770 5 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-717-770 Supplier Restek™ Supplier No. 20445
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Securely connects a Press-Tight connector to a fused silica column.

  • Max. Temp.: 350°C
  • Quantity: 5g

Specifications

Type Polyimide Resin
Temperature (Metric) Max 350°C
For Use With (Application) Securely Connects a Press-Tight Connector to a Fused Silica Column
Packaging Quantity 5 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.