Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Porapak Q Packed GC Columns
SDP

Catalog No. 06714644 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
1828.8 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-714-644 1828.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-714-644 Supplier Restek™ Supplier No. 80468895
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Max. Temperature 250°C
Length (Metric) 1828.8 mm
Material Stainless Steel
Packing Material Porapak Q
Mesh Size 80/100
Diameter (Metric) Inner 2.1 mm
Diameter (Metric) Outer 3.175 mm
Stationary Phase Porapak Q
Product Type SRI 8610C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.