Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Porapak Q Porous Polymers Packed GC Columns
SDP

Catalog No. 06714531 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
Agilent 5880, 5890, 5987, 6890, 7890
Carlo Erba
General configuration
PerkinElmer Auto System 8300, 8400, 8700, Clarus 500
Shimadzu 14A, 2014
Shimadzu 17A, 2010
Varian 3700, Vista Series, FID
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
06-714-531 Shimadzu 17A, 2010
06-714-522 General configuration
06-714-524 Agilent 5880, 5890, 5987, 6890, 7890
06-714-526 Varian 3700, Vista Series, FID
06-714-529 PerkinElmer Auto System 8300, 8400, 8700, Clarus 500
06-714-530 Shimadzu 14A, 2014
06-714-532 Carlo Erba
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-714-531 Supplier Restek™ Supplier No. 80427853
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Max. Temperature 250°C
Length (Metric) 2000 mm
Material SilcoSmooth™ Siltek-treated Stainless Steel
Packing Material Porapak Q
Mesh Size 80/100
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.175 mm
Stationary Phase Porapak Q
For Use With (Equipment) Shimadzu 17A, 2010
Product Type Shimadzu 17A, 2010
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.