Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Porous Polymers Packed Columns with Stainless-Steel Tubing
SDP

Catalog No. 06714637 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Packing Material:
HayeSep Q
Porapak Q
Porapak QS
Porapak R
For Use With (Equipment):
Agilent
General
PE Auto system
Perkinelmer Auto SYS
Varian
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packing Material For Use With (Equipment)
06-714-637 HayeSep Q General
06-714-638 HayeSep Q Agilent
06-714-639 HayeSep Q Perkinelmer Auto SYS
06-714-641 Porapak Q General
06-714-645 Porapak QS General
06-714-646 Porapak QS Agilent
06-714-648 Porapak R General
06-714-647 Porapak QS Varian
06-714-649 Porapak R PE Auto system
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-714-637 Supplier Restek™ Supplier No. 80467800
May include imposed supplier surcharges.
Add to Cart
Add to Cart

80/100 Mesh

  • Stainless Steel Tubing
  • I.D.: 2.1mm
  • O.D.: 3.17mm
  • Length: 6 ft.
  • Mesh Size: 80/100

Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890; PE Auto Sys - PE Auto System 8300, 8400, 8700, Clarus 500; Varian - Varian 3700, Vista Series, FID

Specifications

For Use With (Application) GC
Length (Metric) 1.8 m
Material Stainless Steel
Packing Material HayeSep Q
Mesh Size 80/100
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.17 mm
Stationary Phase Hayesep Q
For Use With (Equipment) General
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.