Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- Column Packing
- Restek™ Porous Polymers: Porapak Series
Restek™ Porous Polymers: Porapak Series
Catalog No. 06712974
Shop All Restek Corporation Products

Change view
Click to view available options
Particle Size:
100/120 Mesh
50/80 Mesh
80/100 Mesh
Material:
Porapak N
Porapak P
Porapak PS
Porapak Q
Porapak QS
Porapak R
Porapak S
Porapak T
Quantity:
20 g
24 g
26 g
29 g
31 g
23 product options available for selection
| Catalog No. | Particle Size | Material | Quantity |
|---|---|---|---|
| 06-712-974 | 100/120 Mesh | Porapak P | 20 g |
| 06-712-972 | 50/80 Mesh | Porapak P | 20 g |
| 06-712-973 | 80/100 Mesh | Porapak P | 20 g |
| 06-712-975 | 50/80 Mesh | Porapak PS | 20 g |
| 06-712-976 | 80/100 Mesh | Porapak PS | 20 g |
| 06-712-977 | 100/120 Mesh | Porapak PS | 20 g |
| 06-712-978 | 50/80 Mesh | Porapak Q | 26 g |
| 06-712-980 | 100/120 Mesh | Porapak Q | 26 g |
| 06-712-981 | 50/80 Mesh | Porapak QS | 26 g |
| 06-712-982 | 80/100 Mesh | Porapak QS | 26 g |
| 06-712-983 | 100/120 Mesh | Porapak QS | 26 g |
| 06-712-984 | 50/80 Mesh | Porapak R | 24 g |
| 06-712-987 | 50/80 Mesh | Porapak S | 26 g |
| 06-712-985 | 80/100 Mesh | Porapak R | 24 g |
| 06-712-986 | 100/120 Mesh | Porapak R | 24 g |
| 06-712-989 | 100/120 Mesh | Porapak S | 26 g |
| 06-712-988 | 80/100 Mesh | Porapak S | 26 g |
| 06-712-992 | 100/120 Mesh | Porapak N | 29 g |
| 06-712-990 | 50/80 Mesh | Porapak N | 29 g |
| 06-712-991 | 80/100 Mesh | Porapak N | 29 g |
| 06-712-993 | 50/80 Mesh | Porapak T | 31 g |
| 06-712-994 | 80/100 Mesh | Porapak T | 31 g |
| 06-712-995 | 100/120 Mesh | Porapak T | 31 g |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
Catalog No.
06-712-974
Supplier
Restek™
Supplier No.
25578
Description
Spherical beads with consistent particle size, porosity, and surface area.
Specifications
Specifications
| Particle Size | 100/120 Mesh |
| Quantity | 20 g |
| Type | Packing Material |
| Material | Porapak P |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?