Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Porous Polymers: Porapak Series
SDP

Catalog No. 06712976 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Particle Size:
100/120 Mesh
50/80 Mesh
80/100 Mesh
Material:
Porapak N
Porapak P
Porapak PS
Porapak Q
Porapak QS
Porapak R
Porapak S
Porapak T
Quantity:
20 g
24 g
26 g
29 g
31 g
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size Material Quantity
06-712-976 80/100 Mesh Porapak PS 20 g
06-712-972 50/80 Mesh Porapak P 20 g
06-712-973 80/100 Mesh Porapak P 20 g
06-712-974 100/120 Mesh Porapak P 20 g
06-712-975 50/80 Mesh Porapak PS 20 g
06-712-977 100/120 Mesh Porapak PS 20 g
06-712-978 50/80 Mesh Porapak Q 26 g
06-712-980 100/120 Mesh Porapak Q 26 g
06-712-981 50/80 Mesh Porapak QS 26 g
06-712-982 80/100 Mesh Porapak QS 26 g
06-712-983 100/120 Mesh Porapak QS 26 g
06-712-984 50/80 Mesh Porapak R 24 g
06-712-987 50/80 Mesh Porapak S 26 g
06-712-985 80/100 Mesh Porapak R 24 g
06-712-986 100/120 Mesh Porapak R 24 g
06-712-989 100/120 Mesh Porapak S 26 g
06-712-988 80/100 Mesh Porapak S 26 g
06-712-992 100/120 Mesh Porapak N 29 g
06-712-990 50/80 Mesh Porapak N 29 g
06-712-991 80/100 Mesh Porapak N 29 g
06-712-993 50/80 Mesh Porapak T 31 g
06-712-994 80/100 Mesh Porapak T 31 g
06-712-995 100/120 Mesh Porapak T 31 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 06-712-976 Supplier Restek™ Supplier No. 25580

Porous polymer adsorbent packing for GC columns simplify the analysis of a wide variety of complex compounds.

Spherical beads with consistent particle size, porosity, and surface area.

Specifications

Particle Size 80/100 Mesh
Quantity 20 g
Type Packing Material
Material Porapak PS
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.