Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Straight Inlet Liner with CarboFrit for Shimadzu GCs
SDP

Catalog No. 06711284 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
3.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06-711-284 3.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-711-284 Supplier Restek™ Supplier No. 20955209.1

Improve trace-level analysis with this inlet liner. Restek™ Straight Inlet Liners with CarboFrit are designed for use with Shimadzu 17A, 2010, and 2014 GCs equipped with split/splitless inlets.

  • Borosilicate Glass inlet liner
  • Intermediate Polarity (IP)

Specifications

Product Type Inlet Liner
Packing Material CarboFrit
Length (Metric) 95 mm
Deactivation Intermediate Polarity (IP)
Geometry Straight
Diameter (Metric) Inner 3.5 mm
Diameter (Metric) Outer 5.0 mm
For Use With (Equipment) Shimadzu 17 A, 2010, and 2014 GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.