Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents Hamilton Gas-Tight Syringes for Agilent 7673/7683/6850 GCs
SDP

Catalog No. 06712553 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Needle Gauge:
23s G
23s to 26s G
26s G
Diameter (English) Inner Needle:
0.005 in.
0.005 to 0.006 in.
0.006 in.
Diameter (English) Outer Needle:
0.019 in.
0.019 to 0.025 in.
0.025 in.
Connection Type:
Autosampler Cemented
Autosampler Removable
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Diameter (English) Inner Needle Diameter (English) Outer Needle Connection Type
06-712-553 23s G 0.006 in. 0.025 in. Autosampler Cemented
06-711-477 23s G 0.006 in. 0.025 in. Autosampler Removable
06-711-481 26s G 0.005 in. 0.019 in. Autosampler Removable
06-711-482 23s to 26s G 0.005 to 0.006 in. 0.019 to 0.025 in. Autosampler Removable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-712-553 Supplier Restek™ Supplier No. 24894
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Agilent 7673, 7683, 7693A, and 6850 Autosamplers.

  • Volume: 10μL
  • Needle Length: 1.71 in.
  • Needle Point Style: Agilent
  • Specifications

    Material PTFE (Tip)
    Needle Gauge 23s G
    Diameter (English) Inner Needle 0.006 in.
    Diameter (Metric) Inner Needle 0.15 mm
    Diameter (English) Outer Needle 0.025 in.
    Diameter (Metric) Outer Needle 0.64 mm
    Length (English) Needle 1.71 in.
    Product Type Hamilton Gas-Tight PTFE-Tipped Syringe
    Model 1701
    Quantity Ea.
    Volume (Metric) 10 μL
    For Use With (Equipment) Agilent 7673, 7683, 7693A and 6850 Autosamplers
    Connection Type Autosampler Cemented
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.