Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents Hamilton PTFE Fluorocarbon Resin-Tip, Gas-Tight Syringes: Needle: N
SDP

Catalog No. p-4911124 Shop All Restek Corporation Products
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
Diameter (English) Inner Needle:
0.005 in.
0.006 in.
Diameter (English) Outer Needle:
0.019 in.
0.028 in.
Model:
1701
1702
1705
1710
1725
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Diameter (English) Inner Needle Diameter (English) Outer Needle Model
06-712-347 10 μL 0.005 in. 0.019 in. 1701
06-712-349 25 μL 0.006 in. 0.028 in. 1702
06-712-351 50 μL 0.006 in. 0.028 in. 1705
06-712-357 250 μL 0.006 in. 0.028 in. 1725
06-712-353 100 μL 0.006 in. 0.028 in. 1710
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-712-347 Supplier Restek™ Supplier No. 24557
Only null left
Add to Cart
Add to Cart

Suitable for gases or liquids, for maximum inertness.

  • High accuracy of dispensed volumes
  • Interchangeable barrels, plungers, and tips extend performance and increase cost-effectiveness
  • Without slots

Specifications

Material PTFE (Tip)
Needle Gauge 26s G
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.019 in.
Diameter (Metric) Outer Needle 0.48 mm
For Use With (Application) Suitable for gases or liquids for maximum inertness
Length (English) Needle 2 in.
Product Type Hamilton PTFE Tip, Gas-Tight Syringes
Model 1701
Needle Point Number 2
Quantity Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 51 mm
Needle Point Style 2
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.