Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents Hamilton PTFE Fluorocarbon Resin-Tip, Gas-Tight Syringes: Needle: RN
SDP

Catalog No. 06712350 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
Model:
1701
1702
1705
1710
1725
1750
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
06-712-350 25 μL 1702
06-712-348 10 μL 1701
06-712-352 50 μL 1705
06-712-358 250 μL 1725
06-712-354 100 μL 1710
06-712-362 500 μL 1750
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-712-350 Supplier Restek™ Supplier No. 24560
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Suitable for gases or liquids, for maximum inertness.

  • High accuracy of dispensed volumes
  • Interchangeable barrels, plungers, and tips extend performance and increase cost-effectiveness
  • Without slots

Specifications

Material PTFE (Tip)
Needle Gauge 22s G
Diameter (English) Inner Needle 0.006 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.028 in.
Diameter (Metric) Outer Needle 0.72 mm
For Use With (Application) Suitable for gases or liquids for maximum inertness
Length (English) Needle 2 in.
Product Type Hamilton PTFE Tip, Gas-Tight Syringes
Model 1702
Needle Point Number 2
Quantity Ea.
Volume (Metric) 25 μL
Needle Point Style 2
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.