Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents Hamilton Reinforced Plunger Microliter Volume Syringes
SDP

Catalog No. 06712333 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
10 μL
Model:
901
Connection Type:
Cemented
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model Connection Type
06-712-333 10 μL 901 Cemented
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-712-333 Supplier Restek™ Supplier No. 24543

missing translation for 'validMainframeMsg'

Reinforcing extends the life of fragile, small diameter plungers.

  • Long-life even in rugged applications
  • Hand-lapped plunger ensures a perfect seal with the barrel
  • Replaceable needle/plunger kits and barrels
  • Needle Gauge: 26s
  • Needle Length: 51mm (2 in.)
  • Needle Point Style: 2

Specifications

Needle Gauge 26s G
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.13 in.
Diameter (Metric) Outer Needle 0.47 mm
Includes Reinforced plunger
Length (English) Needle 2 in.
Product Type Hamilton Reinforced Plunger Microliter Syringes
Model 901
Needle Point Number 2
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style 2
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.