Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents Hamilton Syringes for Waters U6K Valves
SDP

Catalog No. 06711490 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
Model:
801
802
805
810
825
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
06-711-490 10 μL 801
06-711-491 25 μL 802
06-711-492 50 μL 805
06-711-493 100 μL 810
06-711-494 250 μL 825
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-711-490 Supplier Restek™ Supplier No. 21255
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For Waters U6K Valves.

  • Reinforced plungers
  • Removable needles
  • Replaceable plunger/barrel assemblies
  • Barrel stop prevents plunger blowout
  • Needle Gauge: 25s
  • Needle Length: 1.97 in.
  • Needle Point Style: 3

Specifications

Needle Gauge 25s G
Length (English) Needle 1.97 in.
Product Type Hamilton Syringes for Waters U6K Valves
Model 801
Needle Point Number 3
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style 3
For Use With (Equipment) Waters U6K Valves
Connection Type Removable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.