Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents SGE Gas-Tight Syringes Fitted with Removable Needle Valve
SDP

Catalog No. 06712540 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
50 μL
100 μL
250 μL
500 μL
2.5 mL
Model:
100R-V-GT
2.5MDR-V-GT
250R-V-GT
500R-V-GT
50R-V-GT
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
06-712-540 100 μL 100R-V-GT
06-712-541 250 μL 250R-V-GT
06-712-542 500 μL 500R-V-GT
06-712-544 2.5 mL 2.5MDR-V-GT
06-719-049 50 μL 50R-V-GT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-712-540 Supplier Restek™ Supplier No. 24881
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Ideal for sample storage and transportation.

  • Syringe fitted with removable needle and valve
  • Push-pull shut-off valve

Specifications

Needle Gauge 23 G
Diameter (English) Inner Needle 0.0132 in.
Diameter (Metric) Inner Needle 0.34 mm
Diameter (English) Outer Needle 0.025 in.
Diameter (Metric) Outer Needle 0.64 mm
For Use With (Application) For sample storage and transportation.
Includes Shut-off valves
Product Type SGE Gas-Tight Syringe Fitted with Removable Needle Valve
Model 100R-V-GT
Quantity Ea.
Volume (Metric) 100 μL
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.