Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents SGE Replacement Needles for Gas-Tight Syringes for Rheodyne and Valco Valves
SDP

Catalog No. 06712484 Shop All Restek Corporation Products
Change view
Click to view available options
Volume (Metric):
10 μL
25 to 500 μL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
06-712-484 25 to 500 μL
06-719-040 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-712-484 Supplier Restek™ Supplier No. 24809
Only null left
Add to Cart
Add to Cart

Replacement needles for gas-tight syringes for Rheodyne and Valco valves.

  • Needle Gauge: 22
  • Needle Point Style: 3
  • Needle Length: 5cm

Specifications

Needle Gauge 22 G
Diameter (English) Inner 0.0162 in.
Diameter (English) Outer 0.028 in.
Diameter (Metric) Inner 0.41 mm
Diameter (Metric) Outer 0.72 mm
Length (English) Needle 2 in.
Product Type Replacement Syringe Needle
Volume (Metric) 25 to 500 μL
Length (Metric) Needle 51 mm
Needle Point Style Square/Blunt
For Use With (Equipment) Gastight Syringes Rheodyne and Valco Valves and Syringe Basics, Including Tips
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.