Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents SGE Replacement Needles for PerkinElmer Autosampler Syringes
SDP

Catalog No. 06712493 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Needle Gauge:
23 G
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
06-712-493 23 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-712-493 Supplier Restek™ Supplier No. 24818
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For PerkinElmer Autosampler syringes.

  • Needle Gauge: 23
  • Needle Point Style: Cone
  • Needle Length: 70mm
  • Volume: 0.5μL

Specifications

Needle Gauge 23 G
Diameter (English) Inner 0.0132 in.
Diameter (English) Outer 0.025 in.
Diameter (Metric) Inner 0.34 mm
Diameter (Metric) Outer 0.64 mm
Includes Removable needle and plunger
Length (English) Needle 2.7 in.
Product Type Replacement Kit
Length (Metric) Needle 70 mm
Needle Point Style Cone
For Use With (Equipment) PerkinElmer Autosampler Syringe
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.