Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents SGE SuperfleX Flexible Plunger Syringes
SDP

Catalog No. 06719027 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Connection Type:
Fixed
Removable
Model:
10FX
5FX
SK-10FX
SK-10RX
Quantity:
6 Pk.
Ea.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type Model Quantity
06-719-027 Fixed SK-10FX 6 Pk.
06-719-028 Removable SK-10RX 6 Pk.
06-712-409 Fixed 5FX Ea.
06-712-411 Fixed 10FX Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-719-027 Supplier Restek™ Supplier No. 24718
Add to Cart
Add to Cart

Features a super-elastic plunger that returns to its original shape if twisted or bent.

  • Needle Gauge: 26
  • Needle Point Style: 2
  • Needle Length: 50mm

Specifications

Needle Gauge 26 G
Diameter (English) Inner Needle 0.0102 in.
Diameter (Metric) Inner Needle 0.26 mm
Diameter (English) Outer Needle 0.018 in.
Diameter (Metric) Outer Needle 0.46 mm
Length (English) 2 in.
Length (English) Needle 1.9 in.
Length (Metric) 50 mm
Product Type SGE SuperfleX Flexible Plunger Microliter Syringes
Model SK-10FX
Needle Point Number 2
Quantity 6 Pk.
Volume (Metric) 10 μL
Needle Point Style 2
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.