Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Purge-and-Trap Spargers for Tekmar 2000, 3000 or 3100
SDP

Catalog No. 06711453 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Type:
Fritted
Non-Fritted
Capacity:
5 mL
10 mL
25 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Capacity
06-711-453 Fritted 5 mL
06-711-454 Fritted 25 mL
06-611-191 Non-Fritted 5 mL
06-611-190 Fritted 10 mL
06-611-192 Non-Fritted 10 mL
06-611-193 Non-Fritted 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-711-453 Supplier Restek™ Supplier No. 21150
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For use with Tekmar purge-and-trap instruments only.

  • Available with uniform frits to ensure maximum purging efficiency
  • Manufactured to tight tolerances to ensure a leak-tight seal
  • Fritted, 0.5 in. mount

Specifications

Type Fritted
Capacity 5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.