Learn More
Description
- Preconditioned to eliminate outgassing
- Smoother surface and cleaner edges than conventional graphite ferrules
- Contain no binders that can off-gas or adsorb analytes
- Stable to 450°C
Specifications
Specifications
| For Use With (Equipment) | Fits Column I.D. 0.25, 0.32 mm |
| Temperature (English) Max. | 842°F |
| Temperature (Metric) Max | 450°C |
| Material | Graphite |
| Size (English) Fitting | 0.125 in. |
| Diameter (English) Inside | 0.015, 0.019 in. |
| Size (Metric) Fitting | 0.317 cm |
| Type | Reducing Ferrule |
| Diameter (Metric) Inside | 0.04, 0.05 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
