Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Reducing Ferrules: Graphite
SDP

Catalog No. 06717616 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
Fits Column I.D. 0.25, 0.32 mm
Fits Column I.D. 0.32 mm
Fits Column I.D. 0.45, 0.53 mm
Fits Column I.D. 0.53 mm
Diameter (English) Inside:
0.015, 0.019 in.
0.0314 in.
Size (English) Fitting:
0.125 in.
0.25 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Diameter (English) Inside Size (English) Fitting
06-717-616 Fits Column I.D. 0.53 mm 0.0314 in. 0.125 in.
06-717-613 Fits Column I.D. 0.32 mm 0.0314 in. 0.25 in.
06-717-614 Fits Column I.D. 0.45, 0.53 mm 0.0314 in. 0.25 in.
06-717-615 Fits Column I.D. 0.25, 0.32 mm 0.015, 0.019 in. 0.125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-717-616 Supplier Restek™ Supplier No. 20206
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made from high-purity, high-density graphite.

  • Preconditioned to eliminate outgassing
  • Smoother surface and cleaner edges than conventional graphite ferrules
  • Contain no binders that can off-gas or adsorb analytes
  • Stable to 450°C

Specifications

Material Graphite
For Use With (Equipment) Fits Column I.D. 0.53 mm
Temperature (English) Max. 842°F
Diameter (English) Inside 0.0314 in.
Size (English) Fitting 0.125 in.
Temperature (Metric) Max 450°C
Type Reducing Ferrule
Size (Metric) Fitting 0.317 cm
Diameter (Metric) Inside 0.08 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.