Learn More
Description
- Remove trace organic impurities from carrier gas to 0.1ppm where input does not exceed 100ppm
- A 20μm frit prevents system contamination from purifier particles
- Rechargeable and refillable
- 1 pt. Carbon Refill with two recharges sold separately
- Choice of 1/8 or 1/4 in. fittings
Order Info
Dimensions: 9 1/4L x 2 1/4 in. dia. (23.5 x 5.1cm).
Specifications
Specifications
| Type | Hydrocarbon Trap |
| Flow Rate | 5 L/min. |
| For Use With (Application) | Purge and trap systems, to stop carrier gas interferences |
| Includes | 0.125 in. Fitting |
| Material | Nickel-plated Brass |
| Pressure | 125 psi |
| Temperature (English) Maximum | 212°F |
| Temperature (Metric) Maximum | 100°C |
| Length (English) | 9.25 in. |
| Length (Metric) | 23.5 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
