Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Regulators for use with Scott Transportable Gases
SDP

Catalog No. 06712032 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Inlet:
160
165
For Use With (Equipment):
14L Scott transportable gases
48L Scott transportable gases
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Inlet For Use With (Equipment)
06-712-032 160 14L Scott transportable gases
06-712-033 165 48L Scott transportable gases
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-712-032 Supplier Restek™ Supplier No. 22690
Add to Cart
Add to Cart

For use with 14L and 48L Scott/Air Liquide Transportable Gases

  • Body material: Brass
  • Viton™ diaphragm
  • Viton™ seal
  • Acetal seat

Specifications

Connection Type 0.25 in. NPTF
Delivery Pressure 25 psi
Diaphragm Material Viton™
Type Gas Regulator
For Use With (Equipment) 14L Scott transportable gases
Inlet 160
Material Brass
Operating Temperature Range (English) 35°F to 150°F
Operating Temperature Range (Metric) 2°C to 65°C
Pressure Range (Inlet) 300 psi
Pressure Range (Outlet) 2 to 10 psi
Seal Material Viton™
Seat Material Acetal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.