Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Regulators for use with Scott Transportable Gases

For use with 14L and 48L Scott/Air Liquide Transportable Gases
$454.00 - $470.50
Specifications
Connection Type | 0.25 in. NPTF |
---|---|
Delivery Pressure | 25 psi |
Diaphragm Material | Viton™ |
Type | Gas Regulator |
Material | Brass |
Catalog Number | Mfr. No. | Inlet | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Inlet | For Use With (Equipment) | Price | Quantity & Availability | ||||
06-712-033
![]() |
Restek™
22691 |
165 | 48L Scott transportable gases |
Each for $454.00
|
|
||||
06-712-032
![]() |
Restek™
22690 |
160 | 14L Scott transportable gases |
Each for $470.50
|
|
||||
Description
- Body material: Brass
- Viton™ diaphragm
- Viton™ seal
- Acetal seat
Specifications
0.25 in. NPTF | |
Viton™ | |
Brass | |
2°C to 65°C | |
2 to 10 psi | |
Acetal |
25 psi | |
Gas Regulator | |
35°F to 150°F | |
300 psi | |
Viton™ |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title