Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Replacement Inlet Cross-Disks for Agilent 6890 GCs
SDP

Catalog No. 06718352 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Material:
Gold-plated
Packaging Quantity:
10 Pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Packaging Quantity
06-718-352 Gold-plated 10 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-718-352 Supplier Restek™ Supplier No. 21010
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Ideal for high-flow split applications >500mL/min. on Agilent 5890 GCs.

  • Siltek treatment provides enhanced inertness versus stainless steel
  • Include washers
  • I.D.: 1.2mm
  • Available gold-plated or Siltek treated

Specifications

Type Inlet Cross-Disks
Diameter (Metric) Inner 1.2 mm
Packaging Quantity 10 Pack
For Use With Agilent 6890 GCs
Material Gold-plated
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.