Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Replacement Plunger-in-Needle Kits
SDP

Catalog No. 06712500 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
0.5 μL
1 μL
5 μL
Needle Point Style:
Cone
Length (Metric) Needle:
50 mm
70 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Point Style Length (Metric) Needle
06-712-500 1 μL Cone 70 mm
06-712-496 0.5 μL Cone 70 mm
06-712-499 1 μL Cone 50 mm
06-712-504 5 μL Cone 70 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-712-500 Supplier Restek™ Supplier No. 24834
Add to Cart
Add to Cart

Includes a plunger and a needle.

  • Needle Gauge: 23

Specifications

Needle Gauge 23 G
Diameter (English) Inner 0.0132 in.
Diameter (English) Outer 0.025 in.
Diameter (Metric) Inner 0.34 mm
Diameter (Metric) Outer 0.64 mm
For Use With (Application) Used exclusively on syringes for autosamplers
Includes PTFE-tipped plunger and a needle
Length (English) Needle 2.75 in.
Product Type Replacement Plunger-in-needle Kit
Volume (Metric) 1 μL
Length (Metric) Needle 70 mm
Needle Point Style Cone
For Use With (Equipment) Positive Displacement Micro-volume Syringe
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.