Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Replacement Valve for SGE Gas-Tight Syringes Fitted with Removable Needle Valve
SDP

Catalog No. 06712555 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
25 μL to 2.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
06-712-555 25 μL to 2.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-712-555 Supplier Restek™ Supplier No. 24898
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For gas-tight syringes with shut-off valves.

  • Model V syringe valve
  • Fits any SGE removable needle syringe with volume range 25μL to 2.5mL
  • Gauge: 23

Specifications

Needle Gauge 23 G
Length (English) Needle 2 in.
Product Type Syringe Valve
Quantity Ea.
Volume (Metric) 25 μL to 2.5 mL
Needle Point Style Cone
For Use With (Equipment) SGE Removable Needle Syringes
Connection Type Removable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.