Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Res-Sil C Packings
SDP

Catalog No. 06712618 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Particle Size:
60/80 Mesh
80/100 Mesh
Material:
2% Carbowax 1540 on ResSil C
OPN on ResSil C
ResSil C
n-octane on ResSil C
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size Material
06-712-618 80/100 Mesh 2% Carbowax 1540 on ResSil C
06-712-606 80/100 Mesh n-octane on ResSil C
06-712-605 80/100 Mesh ResSil C
06-712-617 80/100 Mesh OPN on ResSil C
06-712-910 60/80 Mesh ResSil C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-712-618 Supplier Restek™ Supplier No. 25044
Add to Cart
Add to Cart

Unique separation of saturated and unsaturated hydrocarbons.

Res-Sil C bonded packings are ideal for fast resolution of difficult-to-separate saturated and unsaturated C4 hydrocarbons.
  • Innovative bonding chemistry for batch-to-batch reproducibility, excellent thermal stability, and long life
  • Wide range of bonded phases available
  • Equivalent to Durapak and Porasil packings

Specifications

Particle Size 80/100 Mesh
Type Packing Material
Material 2% Carbowax 1540 on ResSil C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.