Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Resprep SPE Connectors and End Cap
SDP

Catalog No. 06713077 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
1, 3, 6 mL
15, 25 mL
60 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
06-713-077 1, 3, 6 mL
06-713-078 15, 25 mL
06-713-079 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 06-713-077 Supplier Restek™ Supplier No. 26007
Add to Cart
Add to Cart
This item is not returnable. View return policy

For use with Resprep™ SPE Tubes.

  • Material: Polypropylene

Specifications

For Use With (Equipment) Resprep
Type Connector
Volume (Metric) 1, 3, 6 mL
Material Polypropylene
Quantity 12 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.