Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rt-608Pkd Packed Columns
SDP

Catalog No. p-3214372 Shop All Restek Corporation Products
Click to view available options
For Use With (Equipment):
General
Perkinelmer 900-3920
Perkinelmer Auto SYS
Varian

Optimized for pesticide analysis by US EPA Method 608.

Special packing material developed by Restek exceeds EPA Method 608 resolution requirements and delivers fast analysis. Inert SilcoSmooth tubing and highly inert Silcoport support make it possible to analyze chlorinated pesticides at levels below 50pg. The computer-modeled phase resolves all 18 peaks in US EPA Method 608 in less than 12 minutes.

  • Column Configuration: Agilent
  • I.D.: 2mm
  • O.D.: 0.125 in.

Column Configuration Key: Agilent - Agilent 5880, 5890, 5987, 6890, 7890

Specifications

Max. Temperature 275°C
For Use With (Application) GC
Temperature Range 0°C to 275°C
Length (Metric) 2 m
Material SilcoSmooth™
Packing Material 1.5% Rt™-608
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.17 mm
Stationary Phase 1.5% Rt™-608
For Use With (Equipment) General
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.