Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rt-BDEXsp Chiral Capillary Columns
SDP

Catalog No. 06710007 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06-710-007 0.32 mm
06-710-008 0.25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-710-007 Supplier Restek™ Supplier No. 13110
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Fused silica columns often useful in dual-column configurations, with the Rt-βDEXsm column, for complex enantiomeric separations.

Overall utility and column lifetime of chiral columns are enhanced by addition of beta or gamma cyclodextrin to bonded Rtx-1701 stationary phase. Unique DEX columns continue to demonstrate stability after separations of more than one hundred chiral compounds and after hundreds of temperature program cycles.

Order Info

Custom lengths and film thicknesses available.

Specifications

For Use With (Application) Gas Chromatography (GC), Pharmaceutical Industry Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Cyclodextrin
Packing Material Rt™-betaDEXsm
Coating Fused Silica
Stationary Phase 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
Diameter (Metric) Inner 0.32 mm
Temperature Range (Metric) 40°C to 230°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.