Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rt™-Msieve 5A (Fused Silica PLOT) Columns
SDP

Catalog No. 06710467 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
For Use With (Equipment):
General
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) For Use With (Equipment)
06-710-467 30 m General
06-710-464 15 m General
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-710-467 Supplier Restek™ Supplier No. 19723
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Efficient separation of Ar/O2 and other permanent gases, including CO

  • Special coating and deactivation procedures ensure chromatographic efficiency and the integrity of the porous layer coating
  • Molecular sieves have very high retention, allowing separation of permanent gases at temperatures above ambient
  • Deactivation technology also allows CO to elute as a sharp peak
  • Immobilization process guarantees that the uniform particles remain adhered to the tubing, even after continuous valve-cycling
  • Revolutionary molecular sieve 5A PLOT columns separate Ar/O2 and H2/He at ambient temperature or above

Separation of permanent gases in refinery or natural gas

Specifications

For Use With (Application) Efficient separation of Ar/O2 and other permanent gases, including CO
Film Thickness 50 μm
Length (Metric) 30 m
Polarity Polar
Description Rt-Msieve 5A
USP Type G51
Stationary Phase Rt™-Msieve 5A
For Use With (Equipment) General
Type Capillary Column
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 300°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.