Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rt-Sulfur Micropacked Columns
SDP

Catalog No. p-3214421 Shop All Restek Corporation Products
Change view
Click to view available options
Length (Metric):
2 m
Diameter (Metric) Inner:
0.75 mm
Diameter (Metric) Outer:
0.95 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Diameter (Metric) Outer
06-710-480 2 m 0.75 mm 0.95 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-710-480 Supplier Restek™ Supplier No. 19802

Specifications

For Use With (Application) GC
Length (Metric) 2 m
Packing Material Rt™-Sulfur
Diameter (Metric) Inner 0.75 mm
Diameter (Metric) Outer 0.95 mm
Stationary Phase Rt™-Sulfur
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.