Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rt-Sulfur Packed Columns
SDP

Catalog No. 06714390 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
1 m
2 m
For Use With (Equipment):
General
Hewlett Packard
Perkinelmer 900-3920
Perkinelmer Auto SYS
Varian 3700
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) For Use With (Equipment)
06-714-390 2 m Perkinelmer 900-3920
06-714-391 2 m Perkinelmer Auto SYS
06-714-395 1 m General
06-714-396 1 m Hewlett Packard
06-714-397 1 m Varian 3700
06-714-398 1 m Perkinelmer 900-3920
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-714-390 Supplier Restek™ Supplier No. 80252830

Specifications

For Use With (Application) GC
Length (Metric) 2 m
Packing Material Rt™-Sulfur
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.17 mm
Stationary Phase Rt™-Sulfur
For Use With (Equipment) Perkinelmer 900-3920
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.