Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rt-XLSulfur Packed Columns
SDP

Catalog No. 06714690 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
1 m
2 m
2000 mm
For Use With (Equipment):
Agilent 5880, 5890, 5987, 6890, 7890
Analytical
General
Hewlett Packard
Perkinelmer Auto SYS
Thermo Scientific, Trace 2000
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) For Use With (Equipment)
06-714-690 2 m Perkinelmer Auto SYS
06-714-685 1 m General
06-714-687 2 m General
06-714-686 1 m Hewlett Packard
06-714-688 2000 mm Agilent 5880, 5890, 5987, 6890, 7890
06-714-691 2000 mm Thermo Scientific, Trace 2000
06-714-692 2000 mm Analytical
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-714-690 Supplier Restek™ Supplier No. 80485840
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Optimized columns for low ppbv sulfur analyses. Restek Rt-XLSulfur Micropacked Columns eliminate the need for PTFE tubing.

The packing material for Rt-XLSulfur columns is extensively deactivated for analysis of low ppbv levels of hydrogen sulfide and methyl mercaptan. It is then treated to achieve effective separation of hydrocarbons from sulfur compounds.

  • Column and end fittings are Sulfinert treated for maximum inertness
  • Maximum temperature: 290°C
  • I.D.: 2.0mm
  • O.D.: 0.125 in.
  • Mesh Size: 100/120

Note
Columns do not include column nuts and ferrules. Optional installation kits can be ordered separately.

Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890; PE Auto Sys - PE Auto System 8300, 8400, 8700, Clarus 500; Varian - Varian 3700, Vista Series, FID

Specifications

Max. Temperature 290°C
For Use With (Application) GC
Length (Metric) 2 m
Packing Material Rt™-XLSulfur
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.17 mm
Stationary Phase Rt™-XLSulfur
For Use With (Equipment) Perkinelmer Auto SYS
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.