Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rt™-yDEXsa Capillary Columns
SDP

Catalog No. 06710011 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Stationary Phase:
14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
Cyclodextrin
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Stationary Phase
06-710-011 0.25 mm 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
06-710-009 0.32 mm 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
06-710-010 0.32 mm Cyclodextrin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-710-011 Supplier Restek™ Supplier No. 13113
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For larger organic molecules and flavor compounds in fruit juices

  • 2,3-di-acetoxy-6-O-tert-butyl dimethylsilyl gamma cyclodextrin added into 14% cyanopropylphenyl/86% dimethyl polysiloxane
  • Fused silica
  • Length: 30m
  • Particle size: 0.25μm
  • Temperature limits: 40° to 230°C (104 to 446°F)

Specifications

For Use With (Application) Larger Organic Molecules Analysis, Flavor Compounds in Fruit Juices Analysis
Film Thickness 0.25 μm
Length (Metric) 30 m
Coating Fused Silica
USP Type None
Stationary Phase 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
Type Capillary Column
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 230°C
Temperature Range (Metric) 40°C to 230°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.