Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-1 Capillary Columns
SDP

Catalog No. 06708220 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
20 m
25 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
06-708-220 15 m 0.25 mm
06-708-231 30 m 0.25 mm
06-708-234 25 m 0.32 mm
06-708-235 30 m 0.32 mm
06-708-230 20 m 0.25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-708-220 Supplier Restek™ Supplier No. 10105124
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specifications

For Use With (Application) PCB Congeners (e.g. Aroclor Mixes) Analysis, PCB Congeners (e.g. Aroclor Mixes), Simulated Distillation, Arson Accelerants, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis
Film Thickness 0.1 μm
Length (Metric) 15 m
Polarity Non polar
Coating Fused Silica
Includes 5m Integra-Guard Column
Description Rtx™ GC Columns with 5 m Integra-Guard Column
USP Type G1, G2, G38
Stationary Phase Rtx™-1
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.