Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-1 Capillary Columns, Under 30m, Particle Size 1.50μm or Less: I.D. 0.53mm
SDP

Catalog No. 06708414 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
8 m
10 m
15 m
25 m
Particle Size:
0.25 μm
0.5 μm
1 μm
1.5 μm
Includes:
Cage, 4 in. coil
Integra guard column
Not Applicable
Temperature Range (Metric):
-60°C to +310/330°C
-60°C to +320/340°C
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Particle Size Includes Temperature Range (Metric)
06-708-414 15 m 1.5 μm Integra guard column -60°C to +310/330°C
06-708-262 15 m 0.25 μm Integra guard column -60°C to +320/340°C
06-708-311 15 m 0.5 μm Integra guard column -60°C to +310/330°C
06-708-261 10 m 0.25 μm Not Applicable -60°C to +320/340°C
06-708-310 15 m 0.5 μm Not Applicable -60°C to +310/330°C
06-708-312 15 m 0.5 μm Integra guard column -60°C to +310/330°C
06-708-313 15 m 0.5 μm Cage, 4 in. coil -60°C to +310/330°C
06-708-357 10 m 1 μm Not Applicable -60°C to +310/330°C
06-708-358 15 m 1 μm Not Applicable -60°C to +310/330°C
06-708-380 25 m 1 μm Not Applicable -60°C to +310/330°C
06-708-411 8 m 1.5 μm Not Applicable -60°C to +310/330°C
06-708-412 15 m 1.5 μm Not Applicable -60°C to +310/330°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 06-708-414 Supplier Restek™ Supplier No. 10167126
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fused silica

  • Nonpolar phase; Crossbond™ dimethyl polysiloxane
  • General-purpose columns for solvent impurities, PCB congeners (e.g. Aroclor mixes), simulated distillation, arson accelerants, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, oxygenates
  • Temperature range: -60°C to 350°C (-76°F to 662°F)
  • Equivalent to USP G1, G2, G38 phases

Specifications

For Use With (Application) Hydrocarbons Analysis, PCB Congener Analysis, Simulated Distillation, Drugs of Abuse, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis
Particle Size 1.5 μm
Film Thickness 1.5 μm
Length (Metric) 15 m
Material Stainless Steel
Polarity Non polar
Coating Fused Silica
Includes Integra guard column
USP Type G1, G2, G38
Stationary Phase Rtx™-1
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +310/330°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.