Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-1 FF Capillary Columns
SDP

Catalog No. 06710345 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Includes:
Cage
Integra Guard Column
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
06-710-345 Cage
06-710-344 Integra Guard Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-710-345 Supplier Restek™ Supplier No. 180236850

missing translation for 'validMainframeMsg'

Crossbond 100% dimethyl polysiloxane.

Applications include flavor/fragrance compounds.

Specifications

For Use With (Application) Flavor, Fragrance Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Rtx™-1 F and F
Polarity Non polar
Coating Fused Silica
Includes Cage
Quantity 1 Each
Stationary Phase 100% Dimethyl Polysiloxane
Type Capillary Column
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.