Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-1301 Capillary Columns: 30m Length
SDP

Catalog No. 06710264 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Particle Size:
0.25 μm
1 μm
1.5 μm
3 μm
Includes:
10m Integra guard column
5m Guard column with Press-Tight
5m Integra guard column
Cage
N/A
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Particle Size Includes
06-710-264 0.25 mm 1 μm 5m Integra guard column
06-710-267 0.32 mm 1 μm 10m Integra guard column
06-710-269 0.53 mm 1 μm 5m Integra guard column
06-710-266 0.32 mm 1 μm 5m Integra guard column
06-710-280 0.32 mm 1.5 μm 5m Integra guard column
06-710-293 0.53 mm 3 μm 10m Integra guard column
06-710-295 0.53 mm 3 μm N/A
06-710-235 0.25 mm 0.25 μm Cage
06-710-238 0.53 mm 0.25 μm 5m Integra guard column
06-717-584 0.25 mm 0.25 μm N/A
06-710-281 0.32 mm 1.5 μm 5m Guard column with Press-Tight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06-710-264 Supplier Restek™ Supplier No. 16053124
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency and low bleed

  • Low to midpolarity phase; Crossbond™ cyanopropylphenyl dimethyl polysiloxane
  • General-purpose columns for residual solvents, alcohols, oxygenates, and volatile organic compounds
  • Temperature range: -20°C to 280°C (-4°F to 536°F)
  • Equivalent to USP G43 phase
  • Low-bleed even with sensitive detectors such as ECDs and MSDs

Specifications

For Use With (Application) Crossbond™, Oxygenates Analysis, Residual Solvents Analysis, Volatile Organic Compounds Analysis
Particle Size 1 μm
Film Thickness 1 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Low to mid polar
Coating Fused Silica
Includes 5m Integra guard column
USP Type G43
Stationary Phase Rtx™-1301
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -20°C to +260°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.