Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-1301 (G43) Capillary Columns - 105m Length
SDP

Catalog No. 06710302 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
105 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-710-302 105 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-710-302 Supplier Restek™ Supplier No. 16091
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General-purpose, fused silica columns equivalent to USP G43 phase.

Many analysts feel the Rtx-1301 column has the best cyanosiloxane bonded stationary phase available, with no other column manufacturer providing lower bleed, longer lifetime, or better inertness. The polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed even with sensitive detectors such as ECDs and MSDs.

  • Low- to midpolarity phase
  • For residual solvents, alcohols, oxygenates, and volatile organic compounds

Order Info

Custom lengths and film thicknesses available.

Specifications

For Use With (Application) Crossbond™, Oxygenates Analysis, Residual Solvents Analysis, Volatile Organic Compounds Analysis
Film Thickness 3 μm
Length (Metric) 105 m
Material Stainless Steel
Polarity Low to Mid Polarity
Coating Fused Silica
USP Type G43
Stationary Phase Rtx™-1301 (G43)
Type Rtx-1301 (G43) Column
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -20°C to +240°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.