Learn More
Description
Rtx-1301 column has good cyanosiloxane bonded stationary phase, which provides lower bleed, longer lifetime, or better inertness. The polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs.
- Low- to midpolarity phase
- Equivalent to USP G43 phase
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| For Use With (Application) | Crossbond™, Oxygenates Analysis, Residual Solvents Analysis, Volatile Organic Compounds Analysis |
| Film Thickness | 1.5 μm |
| Length (Metric) | 15 m |
| Material | Stainless Steel |
| Polarity | Low to Mid Polarity |
| Coating | Fused Silica |
| USP Type | G43 |
| Stationary Phase | Rtx™-1301 (G43) |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.32 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
