Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-1701 Capillary Columns - 60m Length
SDP

Catalog No. 06709553 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
Particle Size:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
Temperature Range (Metric):
-20°C to +230/250°C
-20°C to +240/260°C
-20°C to +250/270°C
-20°C to +260/280°C
-20°C to +270/280°C
-20°C to +280°C
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Film Thickness Particle Size Temperature Range (Metric)
06-709-553 0.25 mm 0.25 μm 0.25 μm -20°C to +280°C
06-709-555 0.32 mm 0.25 μm 0.25 μm -20°C to +280°C
06-709-578 0.25 mm 0.5 μm 0.5 μm -20°C to +270/280°C
06-709-604 0.32 mm 1 μm 1 μm -20°C to +260/280°C
06-709-607 0.53 mm 1 μm 1 μm -20°C to +250/270°C
06-709-624 0.53 mm 1.5 μm 1.5 μm -20°C to +240/260°C
06-709-633 0.53 mm 3 μm 3 μm -20°C to +230/250°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-709-553 Supplier Restek™ Supplier No. 12026
May include imposed supplier surcharges.
Add to Cart
Add to Cart

General-purpose, fused silica column for alcohols, oxygenates, PCB congeners, pesticides, and fragrance compounds.

Rtx-1701 is one of the more popular stationary phases used in capillary GC. The mix of cyano and phenyl functional groups increases the polarity and offers a different elution order relative to less polar Rtx-1 or Rtx-5 columns. The polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs.

  • Midpolarity
  • Crossbond phase
  • Equivalent to USP G46 phase
  • Ideal for confirmation analysis in combination with an Rtx-35 or Rtx-5 column

Order Info

Custom lengths and film thicknesses available.

Specifications

For Use With (Application) Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 60 m
Material Stainless Steel
Polarity Mid polar
Coating Fused Silica
USP Type G46
Stationary Phase Rtx™-1701
Diameter (Metric) Inner 0.25 mm
Functionality/Interaction Type Cyano and Phenyl
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -20°C to +280°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.