Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-1701 Capillary Columns, Length 30m or Less: I.D. 0.25mm
SDP

Catalog No. 06709537 Shop All Restek Corporation Products
Change view
Click to view available options
Particle Size:
0.1 μm
0.25 μm
1 μm
Includes:
10m Integra guard column
5 in. Cage
5m Integra guard column
Not Applicable
Temperature Range:
-20°C to +260/280°C
-20°C to +280°C
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size Includes Temperature Range
06-709-537 0.25 μm 10m Integra guard column -20°C to +280°C
06-709-536 0.25 μm 5m Integra guard column -20°C to +280°C
06-709-539 0.25 μm Not Applicable -20°C to +280°C
06-709-592 1 μm 5m Integra guard column -20°C to +260/280°C
06-709-521 0.1 μm 5 in. Cage -20°C to +280°C
06-709-540 0.25 μm 5 in. Cage -20°C to +280°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-709-537 Supplier Restek™ Supplier No. 12023127
Only null left
Add to Cart
Add to Cart

General-purpose columns for alcohols, oxygenates, PCB congeners (e.g. Aroclor mixes), pesticides

  • Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs
  • Midpolarity Crossbond™ phase
  • Mix of cyano and phenyl functional groups increases polarity
  • Temperature range: -20°C to 280°C (-4°F to 536°F)
  • Equivalent to USP G46 phase

Specifications

Stationary Phase Rtx™-1701
Diameter (Metric) Inner 0.25 mm
Functionality/Interaction Type Cyano and Phenyl
USP Type G46
Max. Temperature 350°C
For Use With (Application) Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis
Particle Size 0.25 μm
Temperature Range -20°C to +280°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Mid polar
Coating Fused Silica
Includes 10m Integra guard column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.